DESCRIPTION

  • Pedestal sold separately
  • Solid brass construction, exposed pop-up drain without overflow
  • Use with lavatories with no overflow holes
  • Vessel style
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Monogram Brass Vessel Lavatory Drain Grid without Overflow Holes

MB139552

Color Finish

 

SPECIFICATIONS

Collection
Vessel
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
1-1/4 in
Drain Opening
1-1/2 in
Length
6-1/2 in
Material
Brass

Starting at
$160.32
EACH
  • QUANTITY