DESCRIPTION

  • Lift and turn pull-out plug
  • Solid brass construction, exposed pop-up drain without overflow
  • Use with lavatories with no overflow holes
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Monogram Brass Lift and Turn Pull-Out Plug

MB139524

Color Finish

 

SPECIFICATIONS

Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Drain Opening
1-1/2 in
Fitting Size 1
1-1/4 in
Length
7 in
Material
Brass

Starting at
$74.22
EACH
  • QUANTITY