DESCRIPTION

  • 59" Stainless Steel hose
  • Chrome
  • Connection: 1/2" FPT
  • Includes conical and hex nut fittings
  • Single interlock flexi hose
  • Threads directly on 1/2" NPSM male threaded personal handshower

Monogram Brass® Metal Shower Hose

MB132536

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FPT
Fitting Size 1
1/2 in
Length
59 in
Material
Stainless Steel
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY