DESCRIPTION

  • Multi-turn design
  • Use for toilets and sinks
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Monogram Brass OD Compression x OD Compression Angle Supply Stop Valve in Polished Nickel

MB203PN

Valve Size:

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
Compression
End Connection 2
Compression
Handle Material
Zinc
Height
2-5/16 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
UL Listed
No
Valve Size
3/8 in, 5/8 in

Starting at
$38.52
EACH
  • QUANTITY

DOCUMENTS