DESCRIPTION

  • Drain diameter: 3-1/2"

Monogram Brass Poly Basket Strainer

MB1329

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
ABS
Strainer Size
3 in

Starting at
$26.11
EACH
  • QUANTITY