2-1/4 x 8 in. Pop-Up Style Bathroom Sink Drain in PVD Brushed Nickel
2-1/4 x 8 in. Pop-Up Style Bathroom Sink Drain in PVD Brushed Nickel
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Use with lavatories with overflow holes
- Pop-up style
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1-1/2 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Grid Drain Material:
- Brass
- MA Approved -:
- Yes
- Overflow Included:
- Yes
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 8 in
- Tailpiece Style:
- Straight
- WaterSense Labeled:
- No