• Cart

DESCRIPTION

  • Pop-up style
  • Use with lavatories with overflow holes

Monogram Brass® Popup Drain Assembly

MB301

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Drain Opening
1-1/2 in
End Connection 1
Compression
Fits Pipe Size
1-1/4 in
Fitting Size 1
1-1/4 in
Length
8 in
Material
Brass

Starting at
$39.0
EACH
  • QUANTITY

DOCUMENTS