2-1/4 x 8 in. Pop-Up Style Bathroom Sink Drain in PVD Polished Brass
2-1/4 x 8 in. Pop-Up Style Bathroom Sink Drain in PVD Polished Brass
Package Quantity Info:
EA: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with lavatories with overflow holes
- Pop-up style
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- PVD Polished Brass
- Faucet Connection Size:
- 1-1/2 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Grid Drain Material:
- Brass
- MA Approved -:
- Yes
- Overflow Included:
- Yes
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 8 in
- Tailpiece Style:
- Straight
- WaterSense Labeled:
- No