Round Wall Elbow in Chrome
Round Wall Elbow in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Elbow
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 1-1/8 in