Round Wall Elbow in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #417825
Round Wall Elbow in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Elbow
- Width:
- 1-1/8 in