Shower Arm Diverter in Brushed Nickel
This product has been replaced by
Manufacturer Part #449890
Shower Arm Diverter in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower arm diverter for hand shower
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Faucet Part Type:
- Diverter
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Number of Handles:
- Single Handle
- Trim Only:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Diverter Valve
- WaterSense Labeled:
- No