Shower Arm Diverter in Polished Chrome
This product has been replaced by
Manufacturer Part #449891
Shower Arm Diverter in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower arm diverter for hand shower
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FIPS
- End Connection 2:
- MIPS
- End Connections:
- FIPS x MIPS
- Faucet Part Type:
- Diverter
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Brass
- WaterSense Labeled:
- No