DESCRIPTION

  • Shower arm diverter for hand shower

Monogram Brass® Shower Arm Diverter

MB132592

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
Number of Handles
Single Handle
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves

Starting at
Call for Pricing
  • QUANTITY