DESCRIPTION

  • Shower arm diverter for hand shower

Monogram Brass® Shower Arm Diverter

MB132593

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
WaterSense Labeled
No

Starting at
$23.1
EACH
  • QUANTITY

DOCUMENTS