DESCRIPTION

  • Shower arm diverter for hand shower

Monogram Brass® Shower Arm Diverter

MB541

Color Finish

 

SPECIFICATIONS

Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Material
Brass
Trim Only
No
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS