Shower Arm Hand Held Holder in Oil Rubbed Bronze

This product has been replaced by

Signature Hardware Oil Rubbed Bronze Shower Arm Bracket
Signature Hardware Shower Arm Bracket Oil Rubbed Bronze
Manufacturer Part #449798
You last purchased this on
 
Monogram Brass®

Shower Arm Hand Held Holder in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Oil Rubbed Bronze Shower Arm Bracket
Signature Hardware Shower Arm Bracket Oil Rubbed Bronze
Manufacturer Part #449798
Monogram Brass®

Shower Arm Hand Held Holder in Oil Rubbed Bronze

  • Fast #
  • Part #MB543ORB
  • Item #4384783
  • Manufacturer Part #MB
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ABS body
  • Shower arm bracket for handheld shower
  • Brass ball-joint
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Bracket
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
4-1/2 in
Material:
Plastic, Brass
WaterSense Labeled:
No