DESCRIPTION

  • ABS body
  • Brass ball-joint
  • Shower arm bracket for handheld shower

Monogram Brass® Shower Arm High Heat Holder

MB17041

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1
Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
1/2 in
Height
1-4/5 in
Length
4-1/2 in
Material
Brass
Size
1/2 in

Starting at
$19.26
EACH
  • QUANTITY