DESCRIPTION

  • Fits flat shower drains

Monogram Brass® Shower Base Strainer

MB13296

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
4-1/2 in
Material
Stainless Steel
Strainer Size
4-1/2 in

Starting at
$23.23
EACH
  • QUANTITY