1 Hole Deck Mount Cold Beverage Faucet with Single Lever Handle in Polished Chrome
Decorative 1 Hole Deck Mount Cold Beverage Faucet with Single Lever Handle in Polished Chrome
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Product Details
- Brass construction, exposed pop-up drain without overflow
- For use with filtration units
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372-2022, ANSI 61-2022
- ASME:
- ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18, CSA 372-2022, CSA 61-2022
- Collection:
- Decorative
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Only:
- Yes
- Dispenser Type:
- Cold Only
- Faucet Connection:
- UNS
- Faucet Connection Size:
- 7/16 in
- Faucet Height:
- 6-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372-2022, NSF 61-2022
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- Yes
- Side Spray:
- No
- Spout Height:
- 4-3/4 in
- Spout Reach:
- 2-3/4 in
- Spout Type:
- High Arc
- UL Listed:
- No