DESCRIPTION

  • Allows handshower to be used at varying heights
  • Zinc slider and lateral holder

Monogram Brass® Slide Bar

MB521

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-8/9 in
Height
27 in
Length
27 in
Material
Brass, Zinc
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY