DESCRIPTION

  • Brass head, nut and flange
  • Plastic bottle and tube

Monogram Brass® Soap/Lotion Dispenser

MB1329

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
12 oz
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
11 in
Installation Type
Deck Mount
Material
Brass, Plastic
Spout Height
2-3/4 in
Spout Reach
3-3/4 in

Starting at
$44.83
EACH
  • QUANTITY