Soap/Lotion Dispenser in Oil Rubbed Bronze
Soap/Lotion Dispenser in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plastic bottle and tube
- Brass head, nut and flange
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Capacity:
- 12 oz
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection Size:
- 1-1/4 in
- Height:
- 11 in
- Installation Type:
- Deck Mount
- MA Approved -:
- No
- Material:
- Brass, Plastic
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 3-3/4 in
- WaterSense Labeled:
- No