DESCRIPTION

  • Less overflow
  • No lift rod required
  • Spring action pop-up

Monogram Brass® Solid Brass Lavatory Drain (Less Overflow)

MB333

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
1-1/4 in
Drain Opening
1-1/2 in
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Length
9-1/4 in
Material
Brass
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
No

Starting at
$88.08
EACH
  • QUANTITY

DOCUMENTS