DESCRIPTION

  • Pop-up style
  • Use with lavatories with overflow holes

Monogram Brass® Solid Brass Pop-Up Drain Assembly

MB301

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
1-1/4 in
Drain Opening
1-1/2 in
Fitting Size 1
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Length
8 in
Material
Brass
NSF Certified
No
Pedestal Only - FEI
No
Size
1-1/2 in
Vessel Only - FEI
Yes

Starting at
$55.47
EACH
  • QUANTITY

DOCUMENTS