DESCRIPTION

  • Includes overflow

Monogram Brass® Solid Brass Pop-Up Drain Assembly with Overflow

MB313

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
1-1/2 in
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

Starting at
$67.75
EACH
  • QUANTITY

DOCUMENTS