DESCRIPTION

  • Angle stop
  • Includes 5/8" OD bell flange
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Sweat x Compression Angle Supply Stop Valve in Polished Chrome

MB208CP

Valve Size:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
End Connection 2
Compression
Handle Material
Zinc
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Size
1/2 in, 3/8 in

Starting at
$56.53
EACH
  • QUANTITY