DESCRIPTION

  • Angle valve supply kit

Monogram Brass Sweat x Compression Angle Valve Kit in Polished Nickel

MB208PN

Valve Size:

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
Sweat
End Connection 2
Compression
NSF Certified
No
UL Listed
No
Valve Size
1/2 in, 3/8 in, 5/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$76.02
EACH
  • QUANTITY

DOCUMENTS