DESCRIPTION

  • 5/8" O.D. bell flange
  • Straight stop

Sweat x Compression Straight Stop Supply Valve

MB138973

Valve Size:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
End Connection 2
Compression
Handle Material
Zinc
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Operator
Round Handle
Valve Size
1/2 in, 3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS