DESCRIPTION

  • Includes 3/8" x 20" flathead rigid toilet tube and a 5/8" O.D. sure-grip bell flange

Monogram Brass® Toilet Supply Kit

MB251

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
PVD Polished Nickel
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
5/8 in
Fitting Size 2
3/8 in
Fitting Sizes
5/8 in x 3/8 in
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Type
Toilet Supply Kit

Starting at
$80.89
EACH
  • QUANTITY

DOCUMENTS