DESCRIPTION

  • Adapts to most trip wastes
  • Plastic bushing
  • Solid brass drain body
  • Solid brass trip plate with handle
  • Stainless Steel strainer
  • Trip waste shoe strainer

Monogram Brass® Trip Lever Drain Kit Brushed Nickel

MB621BN

Manufacturer Part #: 139502

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Drain Body Material
Brass

Print