DESCRIPTION

  • Adapts to most trip wastes
  • Plastic bushing
  • Solid brass drain body
  • Solid brass trip plate with handle
  • Stainless Steel strainer
  • Trip waste shoe strainer

Monogram Brass® Trip Lever Drain Kit

MB139501

Color Finish

 

SPECIFICATIONS

Color Finish
Antique Brass
Color Finish Category
Brass Tones
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY