DESCRIPTION

  • 1/2" pipe
  • Zinc construction

Monogram Brass® Tub Diverter Spout 1/2 Female Iron Pipe Pvd

MB139430

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Color Finish
Polished Brass
Color Finish Category
Brass Tones
End Connection 1
FNPT
Fitting Size 1
1/2 in
Material
Zinc
Spout Reach
5-5/16 in
Spout Type
Diverter
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY