DESCRIPTION

  • 1/2" pipe
  • Zinc construction

Monogram Brass® Tub Diverter Spout 1/2 Female Iron Pipe Pvd

MB563

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
FNPT
Fitting Size 1
1/2 in
Material
Zinc
Spout Reach
5-5/16 in
Spout Type
Diverter
WaterSense Labeled
No

Starting at
$49.03
EACH
  • QUANTITY