DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow
  • Trip lever design
  • Trip plate with handle and brass screws

Monogram Brass® Waste and Overflow Trip Plate

MB1320

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Diameter
3-3/16 in
Height
2 in
Material
Brass

Starting at
$26.73
EACH
  • QUANTITY