DESCRIPTION

  • Trip lever design
  • Two hole with handle and screws

Monogram Brass® Waste and Overflow Trip Plate

MB633

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
PVD Polished Nickel
Color Finish Category
Nickel Tones
Diameter
3-3/16 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
Width
3-3/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$35.81
EACH
  • QUANTITY

DOCUMENTS