29-7/8 in. Natural Gas Dual Fuel 4-Burner Sealed Freestanding Range in Stainless Steel

This product has been replaced by

*CVR*30 PRO RNG W/ 4 BRNR GRID NAT
Monogram® 29-7/8 in. 5.3 cu. ft. 4-Burner 21000 BTU Sealed Dual Fuel Freestanding Range in Stainless Steel
Manufacturer Part #ZDP304NTSS
You last purchased this on
 
Monogram®

29-7/8 in. Natural Gas Dual Fuel 4-Burner Sealed Freestanding Range in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*CVR*30 PRO RNG W/ 4 BRNR GRID NAT
Monogram® 29-7/8 in. 5.3 cu. ft. 4-Burner 21000 BTU Sealed Dual Fuel Freestanding Range in Stainless Steel
Manufacturer Part #ZDP304NTSS
Monogram®

29-7/8 in. Natural Gas Dual Fuel 4-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #GZDP304NPSS
  • Item #3624299
  • Manufacturer Part #ZDP304NPSS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sealed, dual-flame stacked burners deliver a full spectrum of heat settings, from an ultra-low 140°F simmer to an intense 18,000 BTU
  • Monogram® professional oven system
  • Authentic Stainless Steel professional appearance
  • Large temperature and time displays
  • Star-K certification
  • LED task light
  • Includes optional full-width stainless steel toe kick
  • Reversible burner grates
  • Halogen light columns provide a clear view
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
BTU:
18000
Burner Type:
Sealed
Capacity:
5.3 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Turn Knob
Depth:
28-1/4 in
Display Type:
Digital
Fuel Type:
Natural Gas
Height:
35-1/4 in
Ignition System:
Electronic Ignition
Installation Type:
Freestanding
MBH:
18
Maximum Capacity:
5.3 cu ft
Number of Burners:
4
Number of Elements:
4
Power Source:
Gas
Self Clean:
Yes
UL Listed:
Yes
Volts:
240V
Width:
30 in