36 x 31-5/16 in. 23.09 cu. ft. Counter Depth and French Door Refrigerator in Stainless Steel
36 x 31-5/16 in. 23.09 cu. ft. Counter Depth and French Door Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Showcase LED Lighting
- Full-width electronic temperature-controlleddrawer with LED lights
- TwinChill evaporators
- Advanced water filtration uses RPWF replacementfilter
- Enhanced Shabbos Mode
- Quick Space shelf
- Drop-down tray
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Adjustable Shelves:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 23.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Internal Electronic Digital Temperature
- Depth:
- 31-1/2 in
- Display Type:
- Digital
- Door Swing:
- Outswing
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.16 cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Stainless Steel
- Height:
- 70-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Doors:
- 2
- Number of Drawers:
- 3
- Number of Handles:
- Three Handle
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.93 cu ft
- Refrigerator Type:
- Counter Depth, French Door, Bottom Mount Freezer
- Smart Home Compatibility:
- Amazon Alexa, IFTTT, Google Assistant, Sonos
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 115V
- WIFI Enabled:
- Yes
- Weight:
- 377 lb
- Width:
- 36 in
- Wireless Communication - FEI:
- Wi-Fi