47-7/8 in. Duel Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
Statement 47-7/8 in. Duel Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 50
- Automatic Shut-Off:
- No
- BTU:
- 108000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 8.25 cu ft
- Collection:
- Statement
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 28-1/4 in
- Display Type:
- Digital
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Height:
- 35-1/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 108
- Maximum Capacity:
- 8.25 cu ft
- Number of Burners:
- 6
- Number of Elements:
- 6
- Number of Lights:
- 9
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 240V
- Weight:
- 576 lb
- Width:
- 47-7/8 in