Monorail MRL RAIL 48 Bronze

Part #LRAILSTBZ48  |  Item #3309484  |  Manufacturer Part #RAIL-ST-BZ48

Type:

LRAILSTBZ48
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Monorail

Color Finish: Bronze

Color Finish Category: Bronze Tones

ETL Listed: Yes

Energy Star Compliant: No

Installation Type: Monorail

Material: Metal

Power Source: Hardwired

Type: LRAILSTBZ48

UL Listed: No