12-2/5 in. Fan Downrod in Brushed Pewter
12-2/5 in. Fan Downrod in Brushed Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Decorative brushed pewter finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Brushed Pewter
- Diameter:
- 1-1/5 in
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 12-2/5 in
- Material:
- Steel
- Power Source:
- Hardwired
- Product Type:
- Downrod