3-Speed Wall Fan Control Switch in White

Part #MESSWC5WH  |  Item #7555526  |  Manufacturer Part #ESSWC-5-WH

$25.17 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • A great choice for your do-it-yourself project
  • Decorative white finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

Color Finish: White

Color Finish Category: Whites

Dimmable: No

ETL Listed: No

Fan Speeds: 3

Height: 11 in

Length: 16-1/2 in

Product Type: Wall Control

Smart Home Enabled: No

UL Listed: No

Weight: 19.2

Width: 13 in