Monte Carlo
48 in. Fan Downrod in Matte Black
Part #MDR48BK | Item #2101185 | Manufacturer Part #DR48BK
$31.96
EACH
(Pricing is for 48 in)
Length:
Product Details
- A great choice for your do-it-yourself project
- Decorative matte black finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
ADA Compliant: No
Color Finish: Matte Black
Color Finish Category: Blacks
Diameter: 1/2 in
Energy Star Compliant: No
Indoor Outdoor: Indoor
Length: 48 in
Material: Steel
Power Source: Hardwired
Product Type: Downrod