60 in. Fan Downrod in Brushed Steel
60 in. Fan Downrod in Brushed Steel
Frequently Purchased Together
Product Details
- Decorative brushed steel finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Diameter:
- 1/2 in
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 60 in
- Material:
- Steel
- Power Source:
- Hardwired
- Product Type:
- Downrod