56 in. 15W 3-Blade 1-Light Ceiling Fan in Aged Pewter
Avvo 56 in. 15W 3-Blade 1-Light Ceiling Fan in Aged Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 Array Integrated 15 watt light bulb
- Fixture is supplied with 1 light bulb
- Featured in the decorative Avvo collection
- Remote included for easy operation
- A Finishing Cap is included if the light kit is unnecessary.
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
- Includes a green, energy-efficient DC motor
- frosted white Lexan lens
Specifications
- Blade Pitch:
- 16°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Light Grey/Weathered Oak
- Collection:
- Avvo
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Aged Pewter
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Frosted White
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 950
- Material:
- Steel
- Number Of Hours:
- 36000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 15 W