Centro Max 52 in. 5-Blade Ceiling Fan in Matte White

Part #M5CQM52RZW  |  Item #4782760  |  Manufacturer Part #5CQM52RZW

$202.47 EACH

Color/Finish: Matte White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Centro Max collection
  • ENERGY STAR® Qualified
  • UL listed for dry locations
  • A great choice for your do-it-yourself project
  • Decorative matte white finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Green

Specifications

ADA Compliant: No

AMP: 0.5

Blade Finish: Matte White

Blade Pitch: 14°

Blade Span: 52 in

CEC Compliant: For Sale in CA

CFM: 6035

Collection: Centro Max

Color Finish: Matte White

Color Finish Category: Whites

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 14-1/2 in

Indoor Outdoor: Indoor

Material: Steel

Number Of Blades: 5

Power Source: Hardwired

UL Listed: Yes

Watts: 63