Clarity II 42 in. 39W 3-blade 1-Light Ceiling Fan in Oil Rubbed Bronze

Part #M3CLYR42OZDV1  |  Item #7555387  |  Manufacturer Part #3CLYR42OZD-V1

$421.17 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Clarity II collection
  • 1 Array Integrated 17 watt light bulb
  • Fixture is supplied with 1 light bulb
  • undefined glass shade
  • Dimmable
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • Integrated LED fixtures that meet the high efficacy LED standards set forth in Title 24 and are listed in the California Energy Commission Appliance database.
  • A great choice for your do-it-yourself project

Specifications

Blade Finish: Roman Bronze

Blade Pitch: 12°

Blade Span: 42 in

Bulb Type: Integrated LED

CEC Compliant: For Sale in CA

CFM: 2405

Collection: Clarity II

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Control Type: Remote

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Estimated Annual Energy Cost: $8.00

Fan Speeds: 3

Height: 9-1/5 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Lighting Direction: Down Lighting

Material: [Glass, Steel]

Number Of Blades: 3

Number Of Lights: 1

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 39