Colony Max Plus 58W 1-Light Medium E-26 LED 5-Blade Ceiling Fan in Roman Bronze

Part #M5COM52RBDV1  |  Item #7978039  |  Manufacturer Part #5COM52RBD-V1

$238.47 EACH

Color/Finish: Roman Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Blade Finish: Bronze

Blade Pitch: 12°

Blade Span: 52 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 4224

Collection: Colony Max Plus

Color Finish: Roman Bronze

Color Finish Category: Bronze Tones

Control Type: Remote Control

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: Matte White

Height: 17-7/10 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Lumens: 800

Material: Steel

Number Of Blades: 5

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 58