5-Blade Ceiling Fan in RomanBronze
Discus 5-Blade Ceiling Fan in RomanBronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 T4 Mini Candelabra 75 watt light bulb
- Fixture is supplied with 1 light bulb
- Featured in the decorative Discus collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative roman bronze finish to accent and brighten your room
- UL listed for dry locations
- Fixture is operated with a pull chain
Specifications
- ADA Compliant:
- No
- AMP:
- 0.54
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5209 ft3/min
- Ceiling Fan Blade Finish:
- Roman Bronze
- Collection:
- Discus
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Roman Bronze™
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 15-3/5 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W