52 in. 65W 5-blade 1-Light Ceiling Fan in Matte Black
Discus Ornate 52 in. 65W 5-blade 1-Light Ceiling Fan in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 Array Integrated 20 watt light bulb
- Fixture is supplied with 1 light bulb
- Featured in the decorative Discus Ornate collection
- Decorative matte black finish to accent and brighten your room
- UL listed for dry locations
- A great choice for your do-it-yourself project
- Fixture is operated with a pull chain
- matte opal glass
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4758 ft3/min
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Discus Ornate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $11.00
- Fan Speeds:
- 3
- Glass Type:
- Matte Opal
- Height:
- 15-3/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 715
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 65 W
- Weight:
- 19.2 lb