52 in. 65W 3-blade 1-Light Ceiling Fan in Brushed Steel
Discus Trio 52 in. 65W 3-blade 1-Light Ceiling Fan in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 Array Integrated 18 watt light bulb
- Fixture is supplied with 1 light bulb
- Featured in the decorative Discus Trio collection
- Integrated LED fixtures that meet the high efficacy LED standards set forth in Title 24 and are listed in the California Energy Commission Appliance database.
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
- Remote included for easy operation
- Flush mount hardware is included
- undefined glass
Documents
Specifications
- Blade Pitch:
- 16°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4741 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Discus Trio
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Control Type:
- Remote
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $11.00
- Fan Speeds:
- 4
- Height:
- 15-7/10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 700
- Material:
- Glass, Wood, Steel
- Material Type:
- Plywood
- Number of Blades:
- 3
- Number of Lights:
- 1
- Type:
- M3DIR52DV1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 65 W
- Weight:
- 19.8 lb